Diversitech
3 in. x 100 yd. Black Woven Duct Strap
Part #DIV710102 | Item #1686421 | Manufacturer Part #710-102
$
13.85
EACH
(Pricing is for 3 in)
Width
Product Details
- Webbed duct strap possessing high tensile and abrasion resistance
- Chemical resistant
- Use for flex duct
- Easy to cut and staple to joists
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Length: 100 yd
Material: Plastic
Material Type: Polypropylene
Origin: Global
Type: DIV710102
UL Listed: Yes
Width: 3 in