3 in. x 100 yd. Polypropylene Woven Duct Strap

Part #DIV710103  |  Item #1947810  |  Manufacturer Part #710-103

$ 27.87 EACH
(Pricing is for 100 yd)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Webbed duct strap possessing high tensile and abrasion resistance
  • Chemical resistant
  • Use for flex duct
  • Easy to cut and staple to joists
  • Media: water, aliphatic hydrocarbons, oils, and gasoline

Documents

Specifications

Application: Insulated Flexible Duct

Color Finish: Silver

Color Finish Category: Silver Tones

FM Approved: No

IAPMO Listed: No

Length: 100 yd

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Origin: Global

Thickness: 0.03 in

Type: DIV710103

UL Listed: Yes

Weight: 1.37

Width: 3 in