Diversitech 30 ft. x 1 in. Rubber Moisture Seal Tape in Grey

DIVET130C1

Manufacturer Part #: ET130C1

Length

30 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Scotch® Tape 130C is a highly conformable tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and a self-fusing, ethylene propylene backing.
  • The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV.
  • This tape is designed for low- and high-voltage, bus bar insulation, end-sealing of cables and jacket repair applications.
  • It has outstanding mechanical and electrical properties that offer moisture seal and void-free buildups.
  • Withstands temperatures up to 194 degrees F (90 degrees C).
  • Tensile strength rating of 17 lbs. per inch meets professional electrical standards.
  • ASTM Approved and RoHS 2011/65/EU Compliant.

SPECIFICATIONS

Origin
Domestic
Type
Moisture Sealing Tape
UL Listed
No
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday