0 items

Diversitech 30 in. Seamless Metal Drain Pan

DIV6M30

Width

Starting at $69.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy flexible installation with an outlet on both the long and short side of the pan
  • Stamped from a single sheet of 26 ga Galvanized Steel which prevents leaks
  • The rolled edge virtually eliminates hand injuries during handling
  • The seamless design virtually eliminates leaks from seams and folded corners found in conventional metal drain pans

SPECIFICATIONS

Color Finish
Silver
Gauge
26
Length
30 in
Material
Metal
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday