30 in. x 30 in. Plastic Condensate Drain Pan

You last purchased this on
 
DiversiTech®

Asurity™ 30 in. x 30 in. Plastic Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 30 in. x 30 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV63030L
  • Item #1391999
  • Manufacturer Part #6-3030L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rolled edges for durability
  • Ribbed bottoms for rigidity
  • A/C secondary condensate drain pans
  • No seams, no rust, and no leakage
  • Pan holds up to 2 inches of water; comes equipped with 3/4 inch diameter PVC discharge fitting
  • The seamless construction features rolled edges on all sides for maximum safety and integrity
  • ABS materials will not put out toxic smoke
  • 3/4" PVC fittings included
  • Complies with southern building code
  • Requires Certification

Documents


Specifications

Application:
Drain
Collection:
Asurity™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2 in
Drain Opening:
3/4 in
Length:
30 in
Material:
Plastic
Material Type:
ABS, PVC, Polypropylene
Origin:
Domestic
Size:
30 in x 30 in
Width:
30 in