Diversitech
30 x 2 in. Condensate Drain Pan
Part #DIV63060L | Item #1134362 | Manufacturer Part #6-3060L
$
54.08
EACH
Length:
30 inProduct Details
- A/C secondary condensate drain pans
- Rolled edges for durability
- Ribbed bottoms for rigidity
- 3/4" PVC fittings included
- ABS materials will not put out toxic smoke
Specifications
Application: Drain
Color Finish: Black
Color Finish Category: Blacks
Depth: 2 in
End Connection 1: Female
End Connections: Female
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Length: 30 in
Material: Plastic
Material Type: ABS
Origin: Domestic
Product Type: Drain Pan
Width: 60 in