0 items

Diversitech UltraLite® 30 x 30 in. Ultralite Pad

DIVUC3030

Height

Starting at $65.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for life outdoor use and it suitable for outside storage prior to site installation
  • Lightweight design allows for easy handling on site
  • Resistant to heat from the compressor
  • Specifically engineered for long-term weather resistance
  • Textured surface prevent equipment sliding
  • The concrete external skin of the UltraLite pad is not subject to ultraviolet degradation or weathering discoloration
  • The engineered polystyrene core in the UltraLite concrete pad is vapor permeable
  • The textured surface prevents the condensing unit or portable generator of sliding, and allows water drainage, while the engineered encapsulated polystyrene (EPS) core prevents warping and provides a solid bottom to resist settling
  • This fiber allows the pad to flex instead of cracking or breaking
  • Water vapor evaporates though the pad, hence the concrete outer skin is not subject to expansion cracks

SPECIFICATIONS

Collection
UltraLite®
Color Finish
Grey
Height
3 in
Length
30 in
Material
Concrete, Plastic
Material Type
Polystyrene
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday