0 items

Diversitech The Black Pad® 32 x 32 in. Black Pad

DIVACP3232

Height

2 in
Starting at $82.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
The Black Pad®
Color Finish
Black
Height
2 in
Length
32 in
Material
Plastic, Rubber
Material Type
Polypropylene
Width
32 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday