0 items

Diversitech UltraLite® 32 x 32 in. Ultralite Pad

DIVUC3232

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Flame resistant
  • Freeze/thaw resistant
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance

SPECIFICATIONS

Collection
UltraLite®
Color Finish
Grey
Height
2 in
Length
32 in
Material
Concrete, Plastic
Material Type
Polystyrene
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday