32 x 32 x 8 in. Equipment Pad Plastic
32 x 32 x 8 in. Equipment Pad Plastic
Frequently Purchased Together
Product Details
- The star pattern of the integral risers allows for installation of equipment with different size footprints up to 32 in X 32 in Risers are molded into the pad to form a solid single piece base.
- Single piece construction is stronger and faster to install than typical combination of equipment pad and 6 in heat pump risers
- The Heat Pump Pad™ HP3232-8 is a 32x32x8 in base pad for heat pumps installed in snowy climates. Rather than the typical combination of an equipment pad and 6 in heat pump risers, the Heat Pump Pad provides a full 8 in of elevation in a square footprint.
- Innovative star pattern of integral risers allows for installation of equipment with different size footprints up to 32 in X 32 in
Documents
Specifications
- Allowable Load:
- 307 lbs
- Application:
- Heat Pump
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 8 in
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 32 in x 32 in x 8 in
- Thickness:
- 8 in
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 18 lb
- Width:
- 32 in