3/4 in. Barbed x MIPT Nylon 90 Degree Elbow

You last purchased this on
 
DiversiTech®

Simplify Your Work™ 3/4 in. Barbed x MIPT Nylon 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Simplify Your Work™ 3/4 in. Barbed x MIPT Nylon 90 Degree Elbow

  • Fast #
  • Part #DIV701025
  • Item #3352468
  • Manufacturer Part #701-025
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • These can be used in cold and hot water applications.
  • They also show longtime weathering resistance.
  • Our Nylon fittings have a good resistance to oils, gasoline, as well as organic solvents.
  • An easy to install, low cost connection solution.
  • Lead free compliant and non-corrosive.
  • Requires Certification

Specifications

Application:
Cold Water, Hot Water
Clean Bagged:
No
Collection:
Simplify Your Work™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-3/4 in
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Count of 2
Vent Ducted or Ductless:
Ducted/Ductless
Width:
6-3/4 in