Diversitech

3/4 in. Fitting Wrot Copper Coupling

Part #DIVC1650090  |  Manufacturer Part #C165-0090

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #DIVC1650090Mfr. Part #C165-0090

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Copper tubing has seamless construction and can form a permanent, leak-tight connection that resists corrosion and scaling.
  • Fittings are perfect for water, gas, sanitation, air conditioning, refrigeration, and fire protection systems.
  • Ideal in both residential and commercial applications.
  • Copper is reusable so it's ideal for sustainable projects.
  • Corrosion resistant to protect mechanical strength.

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: ASME B16.22

Application: [Water, Gas, Sanitation, Air Conditioning, Refrigeration, Fire Protection]

Clean Bagged: No

Color Finish: Copper

Color Finish Category: Copper Tones

End Connection 1: Fitting

End Connection 2: Fitting

End Connections: Fitting

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 1-3/10 in

IAPMO Listed: No

Inside Diameter: 5/8 in

MSS Specifications: MSS SP-104

Material: Wrot Copper

Maximum Temperature: 400

NSF Certified: No

Origin: Global

Outside Diameter: 3/4 in

Pipe Wall Type: Seamless

UL Listed: Yes

Wall Thickness: 0.037 in

Width: 3/4 in