Diversitech

3/4 in. Liquid Tight 90 Degree Connector

Part #DIV750NMLT9075  |  Manufacturer Part #750-NMLT9075

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with metallic and non-metallic Liquid Tite conduit, type B
  • Provides smooth connection without any sharp edges to strip wire
  • Wiring easily pulls through
  • Suitable for indoor or outdoor use
  • U. L. Listed. C.U.L. Listed.

Specifications

Color Finish: Grey

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Material: Zinc

Origin: Global

Type: DIV750NMLT9075

UL Listed: No