3/4 in. Reducing Washer

Part #DIVPI310  |  Item #3757856  |  Manufacturer Part #PI310

$ 4.92 EACH

Diameter:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reducing washers are for reducing knockout holes. These washers have raised flanges for a tight fit and are made of galvanized steel. PI308 reduces hole to fit appliance switch.
  • Washers have raised flanges for a tight fit and are made of galvanized steel.
  • Reducing washers are for use when the raceway is smaller in trade size than the trade size of the knockout it is intended to enter.
  • Steel material provides installation integrity.
  • Zinc electro-plated for corrosion-resistance.

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 3/4 in

Height: 1 in

Length: 5 in

Material: Galvanized Steel

Origin: Domestic

Size: 3/4 in