3/4 in. Zinc Die Cast Conduit Connector
3/4 in. Zinc Die Cast Conduit Connector
-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cable connections for Romex wire
Specifications
- Application:
- Connectors
- Cable or Wire Type:
- Romex
- Depth:
- 1-3/4 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1 in
- Material:
- Die Cast Zinc
- Origin:
- Domestic
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.07 lb
- Width:
- 1-1/4 in