3/4 in. x 100 ft. Liquid Tite Conduit- Non-Metallic
3/4 in. x 100 ft. Liquid Tite Conduit- Non-Metallic
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy to install
- Joins with metallic or non-metallic connectors
- Temperature Rating 176 (Dry), 140 (Wet), 158 (Oil)
- The DiversiTech liquid tite Exible conduit is for electrical applications inside, outside, and industrial uses including transformer connections, air conditioning, and heating
- Will not kink
- Easy to cut
Documents
Specifications
- Depth:
- 20-1/2 in
- Diameter - Inside 1:
- 3/4 in
- Elbow Degree:
- 90 DD
- Length:
- 100 ft
- Origin:
- Domestic
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless