0 items

Diversitech CladLite® 36 x 36 in. Cladlite Pad

DIV3636

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
CladLite®
Color Finish
Grey
Height
3 in
Length
36 in
Material
Concrete, Plastic, Steel
Material Type
Expanded Polystyrene
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday