0 items

Diversitech 36 x 48 x 2 in. E Lite Pad

DIVEL36482

Height

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Drillable for securing unit
  • Lightweight, yet rugged
  • Subtle texture resists unit slide
  • Unaffected by UV or weather
  • Uniform ribbing transfers load evenly

SPECIFICATIONS

Height
2 in
Length
36 in
Material
Concrete, Plastic
Material Type
Polyolefin, Polypropylene
Width
48 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday