36 in. x 60 in. Plastic Condensate Drain Pan

You last purchased this on
 
DiversiTech®

Asurity™ 36 in. x 60 in. Plastic Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 36 in. x 60 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV63660L
  • Item #132212
  • Manufacturer Part #6-3660L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rolled edges for durability
  • Ribbed bottoms for rigidity
  • A/C secondary condensate drain pans
  • ABS materials will not put out toxic smoke
  • 3/4" PVC fittings included
  • Requires Certification

Specifications

Application:
Drain
Collection:
Asurity™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Length:
60 in
Material:
Plastic
Material Type:
ABS, PVC, Polypropylene
Origin:
Domestic
Product Type:
Drain Pan
Width:
36 in