3/8 in. Box Set Screw Connector

You last purchased this on
 
DiversiTech®

3/8 in. Box Set Screw Connector

  • Fast #
  • Part #DIV640845
  • Item #1790485
  • Manufacturer Part #640-845
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

3/8 in. Box Set Screw Connector

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL listed
  • CSA approved
  • These connectors are for BX cable range of 0.445 to 0.630 in diameter
  • Requires Certification

Specifications

Depth:
1 in
Elbow Degree:
90 DD
End Connection 1:
Set Screw
End Connections:
Set Screw
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Vent Ducted or Ductless:
Ducted/Ductless