3/8 in. Nylon Wire and Cable Clamp
3/8 in. Nylon Wire and Cable Clamp
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 9-1/4 in
- Diameter:
- 3/8 in
- Diameter - Inside 1:
- 3/8 in
- Elbow Degree:
- 90 DD
- Material:
- Plastic
- Material Type:
- Nylon
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless