Diversitech 3/8 in. Rubber Anti-Vibration Pad

DIVMP

Length

Starting at $0.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrugated on both sides
  • Withstands 50 psi

SPECIFICATIONS

Allowable Load
50 psi
Color Finish
Black
Color Finish Category
Blacks
Height
3/8 in
Length
2 in
Material
Rubber
Origin
Global
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday