3/8 x 1/2 in. Barbed x MPT Nylon Adapter (Pack of 2)

You last purchased this on
 
DiversiTech®

3/8 x 1/2 in. Barbed x MPT Nylon Adapter (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

3/8 x 1/2 in. Barbed x MPT Nylon Adapter (Pack of 2)

  • Fast #
  • Part #DIV701012
  • Item #3184300
  • Manufacturer Part #701-012
4.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • White
  • Use with flexible, soft-plastic tubing
  • Easy to install
  • Nylon construction
  • Requires Certification

Specifications

Application:
Hot and Cold Water Systems
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/2 in
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 61, NSF 14, NSF 51
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Count of 2
Vent Ducted or Ductless:
Ducted/Ductless
Width:
6-1/2 in