4 in. Electrical Outlet Box
4 in. Electrical Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4 in
- Material:
- Steel
- Origin:
- Domestic
- UL Listed:
- Yes
- Width:
- 4 in