40A 250V Fuse
Eaton 40A 250V Fuse
-
Pick Up: 20 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- UL class RK-5
- Made in the USA
- Provides time delay for over-current conditions
Specifications
- AMP:
- 40
- Application:
- Residential
- Collection:
- Eaton
- Diameter - Inside 1:
- 4/5 in
- Elbow Degree:
- 90 DD
- Height:
- 3 in
- Length:
- 3 in
- Origin:
- Domestic
- Product Type:
- Time Delay Fuse
- Size:
- 3 in x 3/4 in x 3 in
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 250V
- Weight:
- 0.2 lb
- Width:
- 3/4 in