Diversitech
45A 250V Fuse
Part #DIV7CRNR45 | Item #1192680 | Manufacturer Part #7-CRNR45
$
7.52
EACH
(Pricing is for 45)
AMP
Product Details
- Provides time delay for over-current conditions
- UL class RK-5
- Made in the USA
Specifications
AMP: 45
Application: Fuses
CSA Certified: Yes
Color Finish: Copper
Color Finish Category: Copper Tones
Height: 1/2 in
Length: 3-1/100 in
Material: Copper
Origin: Domestic
Product Type: Time Delay
Type: DIV7CRNR45
UL Listed: Yes
Volts: 250V
Weight: .13
Width: 1/2 in