5-3/4 in. Lashing Strap
5-3/4 in. Lashing Strap
Frequently Purchased Together
Product Details
- Strong durable nylon webbing rated at 3000 lbs and end hooks at 1200 lbs tensile strength
- Hand loop for easy tightening
- Quickly lashes and secures refrigerators, air conditioners, washer, driers, etc
- Secures a maximum load of 1000 lbs
- Steel cam lever buckle is easy to adjust and releases quickly
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3/4 in
- Elbow Degree:
- 90 DD
- Length:
- 12 ft
- Material:
- Plastic, Steel
- Origin:
- Global
- Tool Type:
- Lashing Strap
- Vent Ducted or Ductless:
- Ducted
- Width:
- 6-1/2 in
- Work Load Limit:
- 1000 lb