.250 Tab Size Insulated Female Slip-On Terminal 12-10 AWG in Yellow ( Pack of 50)
.250 Tab Size Insulated Female Slip-On Terminal 12-10 AWG in Yellow ( Pack of 50)
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Wire range #12-10
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Yellow
- Depth:
- 10-1/5 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female
- End Connections:
- Female
- Origin:
- Domestic
- Package Quantity:
- Pack of 50
- Type:
- DIV6251LX
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 10-1/5 in