5/8 in. Barbed Nylon 90 Degree Elbow
Simplify Your Work™ 5/8 in. Barbed Nylon 90 Degree Elbow
All Sizes
Frequently Purchased Together
Product Details
- Barb connection for easy installation
- Use as an alternative to brass
- Easy to use and install
- Nylon construction provides durability
- Compatible with most flexible plastic tubing
Specifications
- Application:
- Cold Water, Hot Water
- Clean Bagged:
- No
- Collection:
- Simplify Your Work™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Count of 2
- Vent Ducted or Ductless:
- Ducted/Ductless