Diversitech

5/8 in. Barbed Straight Nylon Tee 2 Pack

Part #DIV701039  |  Manufacturer Part #701-039

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Barb connection for easy installation
  • Use as an alternative to brass
  • Compatible with most flexible plastic tubing
  • Made in the USA

Specifications

Clean Bagged: No

Color Finish: White

End Connection 1: Barbed

End Connection 2: Barbed

End Connection 3: Barbed

End Connections: Barbed

FM Approved: No

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Size 3: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Material: Plastic

Material Type: Nylon

NSF Certified: No

Origin: Domestic

Package Quantity: Pack of 2