5/8 x 3/4 in. Barbed x MPT Nylon Adapter (Pack of 2)
5/8 x 3/4 in. Barbed x MPT Nylon Adapter (Pack of 2)
Package Quantity Info:
EA: 1 CA: 100 PT: 113000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- White
- Use with flexible, soft-plastic tubing
- Easy to install
- Nylon construction
Specifications
- Application:
- Hot and Cold Water Systems
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF:
- NSF 61, NSF 14, NSF 51
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Count of 2
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 6 in