7 in. Nylon Wire Tie with Mount Hole 100-Pack
7 in. Nylon Wire Tie with Mount Hole 100-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile and functional
- Ideal for bundling cables and wires
- Easy to use and adjust
- Made from UV-stable nylon
- Will not rust, rot or corrode
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-1/2 in
- Elbow Degree:
- 90 DD
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Tensile Strength:
- 50 lbs/inch
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless