8 mm. x 1/2 in. Slotted Head Hex Washer (1000 Pack)
8 mm. x 1/2 in. Slotted Head Hex Washer (1000 Pack)
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Burr-free.
- Full 1/4” head will not strip out of hex driver opening.
- Hex washer slotted head.
- Packaged in resealable plastic cartons.
- Heat treated tapered point will not break or “walk”.
Specifications
- Color Finish Name:
- Silver
- Depth:
- 3-31/50 in
- Material:
- Steel
- Package Quantity:
- Pack of 1000
- Screw Head:
- Hex Head
- Thread Length:
- 0.5
- Thread Size:
- 8 mm
- Vent Ducted or Ductless:
- Ducted/Ductless