Diversitech 9-1/2 in. Motor Mount

DIVDMB1

Manufacturer Part #: DMB-1

Width

9-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • These brackets help hold the motor securely.
  • Fixed Lug Assembly for 5-1/2in. diameter motors.

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Depth
8-1/4 in
Height
3-3/10 in
Inside Diameter
5-1/2 in
Length
10-3/10 in
Origin
Domestic
Weight
1-51/125
Width
9-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday