9-3/4 x 1 in. Telescopic Mirror

Part #DIVM5  |  Item #1096478  |  Manufacturer Part #M-5

$ 10.03 EACH

Length:

8-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Telescopic inspection mirror with 1" x 2" oval mirror
  • Fast, accurate visual inspection of hidden areas with an almost limitless number of positions
  • Double ball joint links swivel mirrors for viewing to 360°
  • Moves freely, holds desired position
  • Extends 8-1/2"

Specifications

Color Finish: [Red, Silver]

Color Finish Category: Reds

Height: 1 in

Length: 8-1/2 in

Material: [Glass, Steel]

Origin: Global

Product Type: Mirror

Type: DIVM5