Diversitech 30 in. Air Conditioner Bracket

DIVACB3

Manufacturer Part #: ACB-30

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy duty 1/8" thick
  • Perfect for hanging units
  • Pre-punched holes for easy installation
  • Load rating 600 lbs per pair
  • Gray

SPECIFICATIONS

Brand Model Compatibility
Air Conditioning Condensers and Heat Pumps
Depth
36-1/2 in
Height
4 in
Installation Type
Wall Mount
Origin
Global
Product Type
Wall Bracket
Type
DIVACB30
Weight
11-48/125
Width
18-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday