Diversitech Auto Blade Fuse

DIV626AT000

AMP

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Colored plastic housing with zinc fuse element
  • Direct OEM replacement fuse
  • Fast acting low voltage supplementary fuses, automotive blade style fuse
  • Fuses help prevent electrical current overload by breaking a connection when an overload occurs
  • Illuminating blade fuses are the ideal choice for fast and easy fuse replacement. These fuses are fast acting low voltage supplementary fuses, automotive blade style fuse.. Universal color coding makes it easier to match with a traditional non-illuminating fuse.
  • LED technology is used to indicate that a fuse has opened
  • Ratings are listed in amps and must match fuses being replaced
  • Universal color coding makes it easier to match with a traditional non-illuminating fuse

SPECIFICATIONS

AMP
3
Application
HVAC
Color Finish
Purple
Height
1/4 in
Length
1-1/2 in
Origin
Domestic
Type
Blade
UL Listed
Yes
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday