0 items

Diversitech Barbed Plastic 90 Degree Elbow 2 Pack

DIV7010

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Barb connection for easy installation
  • Compatible with most flexible plastic tubing
  • Easy to use and install
  • Made in the USA
  • Use as an alternative to brass

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Nylon
NSF Certified
No
Package Quantity
Pack of 2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday