Diversitech
CladLite® 36 in x 36 in x 2 in Equipment Pad 389 lbs 2 in Concrete, Plastic and Steel
Part #DIV36362 | Item #97589 | Manufacturer Part #3636-2
$
68.50
EACH
(Pricing is for 2 in)
Thickness
Product Details
- CladLite® pads use steel reinforcements throughout the pad to add strength and durability to the pad.
- CladLite® equipment pads are 80% lighter than solid concrete for easier installation and handling while still providing a sturdy, reliable equipment base.
- Made from durable concrete, they provide a sturdy base for your equipment and excellent durability even in extreme outdoor conditions.
- It does not craze, soften, or delaminate and has a proven resistance against R-22 and R-134a, compressor oil, salt solution, and synthetic canine urine.
- Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors.
Specifications
Allowable Load: 389 lbs
Collection: CladLite®
Color Finish: Grey
Color Finish Category: Greys
Height: 2 in
Length: 36 in
Material: [Concrete, Foam]
Origin: Domestic
Size: 36 in x 36 in x 2 in
Thickness: 2 in
Type: DIV36362
Width: 36 in