47 x 66 x 3 in. Equipment Pad Concrete and Foam
CladLite® 47 x 66 x 3 in. Equipment Pad Concrete and Foam
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- CladLite® equipment pads are 80% lighter than solid concrete for easier installation and handling while still providing a sturdy, reliable equipment base.
- Made from durable concrete, they provide a sturdy base for your equipment and excellent durability even in extreme outdoor conditions.
- CladLite® pads use steel reinforcements throughout the pad to add strength and durability to the pad.
- Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors.
- It does not craze, soften, or delaminate and has a proven resistance against R-22 and R-134a, compressor oil, salt solution, and synthetic canine urine.
Documents
Specifications
- Allowable Load:
- 821 lbs
- Collection:
- CladLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 47 in
- Material:
- Concrete, Foam
- Origin:
- Domestic
- Size:
- 47 in x 66 in x 3 in
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 66 in