Diversitech CladLite® 50 x 53 x 3 in. Cladlite Pad

DIV50533

Height

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CladLite® equipment pads are 80% lighter than solid concrete for easier installation and handling while still providing a sturdy, reliable equipment base.
  • CladLite® pads use steel reinforcements throughout the pad to add strength and durability to the pad.
  • Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors.
  • It does not craze, soften, or delaminate and has a proven resistance against R-22 and R-134a, compressor oil, salt solution, and synthetic canine urine.
  • Made from durable concrete, they provide a sturdy base for your equipment and excellent durability even in extreme outdoor conditions.

SPECIFICATIONS

Collection
CladLite®
Color Finish
Grey
Color Finish Category
Greys
Height
3 in
Length
50 in
Material
Concrete, Plastic, Steel
Material Type
Expanded Polystyrene
Origin
Domestic
Width
53 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday