0 items

Diversitech Clear Vinyl Tube

DIV7

Diameter

Starting at $24.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear, vinyl tubing
  • Maximum service temperature is 140°F

SPECIFICATIONS

Diameter
1/2 in
Length
100 ft
Material
Plastic
Material Type
Vinyl
Temperature Rating
140

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday