6-1/2 in. 120 V Condensate Pump

You last purchased this on
 
DiversiTech®

ClearVueKübe™ 6-1/2 in. 120 V Condensate Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

ClearVueKübe™ 6-1/2 in. 120 V Condensate Pump

  • Fast #
  • Part #DIVIQPKUBE
  • Item #4155727
  • Manufacturer Part #IQP-KUBE
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Super quiet operation
  • Designed for ductless systems
  • ClearVueKube™
  • High level alarm
  • Floatless sensor
  • Small but powerful
  • No clog technology
  • Compact size
  • Requires Certification

Documents


Specifications

AMP:
1
Collection:
ClearVueKübe™
Depth:
6-1/2 in
Flow Rate:
60 gph
Height:
3 in
Material:
Stainless Steel
Maximum Feet of Head:
15
Maximum Temperature:
160
Origin:
Global
Power Source:
Electric
Pressure - Maximum:
5.2 psi
Type:
DIVIQPKUBE
Volts:
120V
Width:
10 in