0 items

Diversitech Condensate Pump

DIVCP22

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A full featured pump suitable for use with condensate from high efficiency condensing furnaces to boilers which produce acidic condensate.
  • Comes equipped with shatterproof stainless steel hang tabs which have hole-and-slot design for easy mounting and are on convenient 8" centers.
  • Features a removable check valve which allows for hassle free cleaning.
  • It has 22 feet of lift compared to the typical 20 feet.
  • The 1/4" quick connect terminals provide easy connection to the built-in overflow switch and two terminals are provided allowing flexibility when connecting to the air handler shut-down.
  • The elastomeric motor mounting gasket and the rubber feet that support the condensate pump help to dampen vibration and reduces noise.
  • The four inlet versus two or three on other pumps provide the greatest installation versatility, inlet holes have a reinforced wall for durability.
  • The red, yellow, and green indicator lights show the pump status - the green shows the power applied to the pump, yellow shows the pump is running, and red is for high level alarm.

SPECIFICATIONS

AMP
1
Capacity
0.5 gal
Depth
12 in
Flow Rate
96 gph
Height
6-7/10 in
Length
11-4/5 in
Material
Stainless Steel
Maximum Feet of Head
22
Maximum Temperature
160
Power Source
Electric
UL Listed
No
Volts
230V
Width
5-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday