0 items

Diversitech Condensate Pump with Tube

DIVCP22T

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
1
Capacity
0.5 gal
Depth
12 in
Flow Rate
96 gph
Height
6-7/10 in
Length
11-4/5 in
Material
Stainless Steel
Maximum Feet of Head
22
Maximum Temperature
160
Power Source
Electric
UL Listed
No
Volts
230V
Width
5-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday