CS-3 Condensate Overflow Switch - Drain Pan Clip

You last purchased this on
 
DiversiTech®

CS-3 Condensate Overflow Switch - Drain Pan Clip

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

CS-3 Condensate Overflow Switch - Drain Pan Clip

  • Fast #
  • Part #DIVCS3
  • Item #4809920
  • Manufacturer Part #CS-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable activation height
  • Position anywhere along the drain pan
  • For Standard Rated installations in Primary or Secondary drain pans
  • Clip
  • Constructed of materials that will not rust or stick, the switch operates smoothly every time.
  • Built-in protection against power surges provides increased reliability
  • Requires Certification

Documents


Specifications

AMP:
1.5
Application:
Drain Pan
Automatic Shut-Off:
Yes
Brand Model Compatibility:
HVAC Units
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-23/100 in
ETL Listed:
Yes
Elbow Degree:
90 DD
Height:
1-3/10 in
Length:
8-23/100 in
Material:
Plastic
Origin:
Global
Power Source:
Electric
Product Type:
Condensate Switch Clip
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
24V
Weight:
0.23 lb
Width:
5-43/100 in