Core Removal Tool

You last purchased this on
 
DiversiTech®

Core Removal Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Core Removal Tool

  • Fast #
  • Part #DIVVCRT1
  • Item #1435013
  • Manufacturer Part #VCRT-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Connects to any 1/4" male flare fitting
  • Saves time, saves refrigerant
  • Easy to use
  • Designed to remove and replace valve cores without losing the refrigerant charge
  • Requires Certification

Specifications

Depth:
6 in
Elbow Degree:
90 DD
End Connection 1:
Male Flare
End Connections:
Male Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Copper
Origin:
Domestic
Vent Ducted or Ductless:
Ducted