120V Condensate Removal Pump
This product has been replaced by
Manufacturer Part #ULTRACP-22
CP Series 120V Condensate Removal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It has 22 feet of lift compared to the typical 20 feet.
- The elastomeric motor mounting gasket and the rubber feet that support the condensate pump help to dampen vibration and reduces noise.
- A full featured pump suitable for use with condensate from high efficiency condensing furnaces to boilers which produce acidic condensate.
- Comes equipped with shatterproof stainless steel hang tabs which have hole-and-slot design for easy mounting and are on convenient 8" centers.
- Features a removable check valve which allows for hassle free cleaning.
- The 1/4" quick connect terminals provide easy connection to the built-in overflow switch and two terminals are provided allowing flexibility when connecting to the air handler shut-down.
- The four inlet versus two or three on other pumps provide the greatest installation versatility, inlet holes have a reinforced wall for durability.
- The red, yellow, and green indicator lights show the pump status - the green shows the power applied to the pump, yellow shows the pump is running, and red is for high level alarm.
Documents
Specifications
- AMP:
- 1.9
- Capacity:
- 0.5 gal
- Collection:
- CP Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 12-1/4 in
- Elbow Degree:
- 90 DD
- Flow Rate:
- 1.6 gpm
- Height:
- 6-7/10 in
- Length:
- 11-4/5 in
- Maximum Feet of Head:
- 22
- NEMA:
- NEMA 6-15
- Origin:
- Global
- Power Source:
- Electric
- Pump Application -:
- Water
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 120V
- Weight:
- 5 lb
- Width:
- 5-9/10 in