Double Male Single Female Tabs Adapter

You last purchased this on
 
DiversiTech®

Double Male Single Female Tabs Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Double Male Single Female Tabs Adapter

  • Fast #
  • Part #DIV6212
  • Item #3756858
  • Manufacturer Part #6212
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 female, 2 male, stacked
  • Tab size .250
  • These insulated terminals crimp to the wires which relieves the need to solder
  • This product was made by DiversiTech for the DiversiTech branded items
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-9/10 in
Elbow Degree:
90 DD
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
17/20 in
Origin:
Domestic
Product Type:
Adapter
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless
Width:
3 in