Portable Tool to Blow Out Drain Lines
Drain Gun™ Portable Tool to Blow Out Drain Lines
Frequently Purchased Together
Product Details
- Flexible hose assembly maneuvers through cabinets, coils and hard to reach drains
- Reduces labor costs and time on service calls
- Tapered fitting to work on 3/8 in - 3/4 in drain opening
- Environmentally friendly
Specifications
- Application:
- A/C
- Collection:
- Drain Gun™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Brass, Clear, Grey
- Depth:
- 6-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 1-1/2 in
- Length:
- 8 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Pressure - High:
- 800
- Size:
- 3 oz
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.38 lb
- Width:
- 5-3/4 in